Panduit PLT3EH-NB-C0 12.20 L x 0.50 in. W Pan Ty® Black Weather Resistant Nylon 6.6 Extra Heavy Lashing Ties (100) | Graybar Store
Panduit - 12.20 L x 0.50 in. W Pan Ty® Black Weather Resistant Nylon 6.6 Extra Heavy Lashing Ties (100) - PLT3EH-NB-C0
+ / - Hover over image to Zoom
Other Views

    12.20 L x 0.50 in. W Pan Ty® Black Weather Resistant Nylon 6.6 Extra Heavy Lashing Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PLT3EH-NB-C0
    SKU: 25116904
    $126.25
    Checking Pricing
         
    Length:12.20 in.
    Packaging:100
    Color:UV Black
    Bundle Diameter (Inches):3.30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT3EH-NB-C0
    • Color UV Black
    • Bundle Diameter (Inches) 3.30
    • Length 12.20 in.
    Product Overview:
    Pan Ty® black weather resistant nylon 12.20 L x 0.50 in. W extra heavy lashing ties. Tensile strength 250 lb. Max. bundle diameter 3.30 in. Package of 100.
    • Greater Resistance to Damage Caused by Ultraviolet Light; Indoor or Outdoor Use
    • Typically Used For Heavy Duty Applications
    • Strongest Pan-Ty Cable Tie Available
    • Can be Used With MCEH Mounting Clip