GE Lighting 120PAR/3FL/MINE 120W Watt-Miser Flood Lamp | Graybar Store
GE Lighting - 120W Watt-Miser Flood Lamp - 120PAR/3FL/MINE
+ / - Hover over image to Zoom
Other Views

    120W Watt-Miser Flood Lamp

    Manufacturer: GE Lighting
    Manufacturer #: 120PAR/3FL/MINE
    SKU: 25059756
    $20.02
    Checking Pricing
         
    Initial Lumens:1370
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:120
    Alternate Manufacturer Part No.:80313
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 120PAR/3FL/MINE
    • Alternate Manufacturer Part No. 80313
    • Base Type Medium Side Prong
    • Bulb Shape PAR38
    • Initial Lumens 1370
    • Rated Life (Hour) 2000
    • Wattage 120
    • Packaging 12 Per Case
    • Voltage Rating 120
    • SAP Material Type ZSTD
    Product Overview:
    GE PAR38 Incandescent watt-miser flood lamp with medium side prong base and 2000 rated life hours.