GE Lighting 120W BR40 Standard Incandescent, Medium | Graybar Store
GE Lighting - 120W BR40 Standard Incandescent, Medium
+ / - Hover over image to Zoom
Other Views

    120W BR40 Standard Incandescent, Medium

    Manufacturer: GE Lighting
         

    Standard BR40 120W incandescent lamp has a medium base.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape BR40
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    120R40/PL-1 6PK
    92042187
    6 Per Case
    2000
    120
    21000
    120
    $
    8
    .69
    /
    EA
    92042187
    Packaging
    6 Per Case
    Rated Life (Hour)
    2000
    Wattage
    120
    Alternate Manufacturer Part No.
    21000
    Voltage Rating
    120
    $
    8
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    120R40FL/STG PQ6
    99568427
    30 Per Case
    2000/5200
    120
    47725
    130
    $
    18
    .46
    /
    EA
    99568427
    Packaging
    30 Per Case
    Rated Life (Hour)
    2000/5200
    Wattage
    120
    Alternate Manufacturer Part No.
    47725
    Voltage Rating
    130
    $
    18
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92042187 SKU, 92042187 ANALYTICS...
    Wattage
    120
    Alternate Manufacturer Part No.
    21000
    Voltage Rating
    120
    Price
    $
    8
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99568427 SKU, 99568427 ANALYTICS...
    Wattage
    120
    Alternate Manufacturer Part No.
    47725
    Voltage Rating
    130
    Price
    $
    18
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available