Federal Signal 300GC120 120VAC, Selec Tone® Audible Signaling Device | Graybar Store
Federal Signal - 120VAC, Selec Tone® Audible Signaling Device - 300GC120
+ / - Hover over image to Zoom
Other Views

    120VAC, Selec Tone® Audible Signaling Device

    Manufacturer: Federal Signal
    Manufacturer #: 300GC120
    SKU: 88095653
    $908.62
    Checking Pricing
         
    Kit Includes:Gain Control
    Size (Inches):8.87 H x 11.25 W x 13.12 D
    Voltage Rating:120V
    Amperage:0.35
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 300GC120
    • Color Grey
    • Amperage 0.35
    • Kit Includes Gain Control
    • Size (Inches) 8.87 H x 11.25 W x 13.12 D
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    0.27 Amp 120 VAC at 50/60 Hz single projector horn