GE Lighting Q40G9/CD 120V QUARTZ HALOGEN LAMP | Graybar Store
GE Lighting - 120V QUARTZ HALOGEN LAMP - Q40G9/CD
+ / - Hover over image to Zoom
Other Views

    120V QUARTZ HALOGEN LAMP

    Manufacturer: GE Lighting
    Manufacturer #: Q40G9/CD
    SKU: 25045141
    $11.29
    Checking Pricing
         
    Color Temperature (Kelvin):2750
    Initial Lumens:480
    Packaging:5 Per Case
    Rated Life (Hour):3000
    Wattage:40
    Voltage Rating:120
    Alternate Manufacturer Part No.:16755
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q40G9/CD
    • Alternate Manufacturer Part No. 16755
    • Base Type G9
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2750
    Product Overview:
    GE halogen 40 watt T4 1-pack with 3000 rated life hours.
    • Filament Type C-8
    • Maximum Overall Length 1.77 Inch
    • Light Center Length 1.26 Inch