GE Lighting 60A/Y-2PK 120V Incandescent Lamp, Yellow | Graybar Store
GE Lighting - 120V Incandescent Lamp, Yellow - 60A/Y-2PK
+ / - Hover over image to Zoom
Other Views

    120V Incandescent Lamp, Yellow

    Manufacturer: GE Lighting
    Manufacturer #: 60A/Y-2PK
    SKU: 25086834
    $2.64
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):1000
    Initial Lumens:550
    Packaging:24 Per Case
    Color:Yellow
    Alternate Manufacturer Part No.:97495
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60A/Y-2PK
    • Color Yellow
    • Alternate Manufacturer Part No. 97495
    • Base Type Medium
    • Bulb Shape A19
    • Initial Lumens 550
    Product Overview:
    GE yellow bug light 60 watt A19 2-pack with 1000 rated life hours.