GE Lighting 25GM/W-PQ2/6 120V INCANDESCENT LAMP | Graybar Store
GE Lighting - 120V INCANDESCENT LAMP - 25GM/W-PQ2/6
+ / - Hover over image to Zoom
Other Views

    120V INCANDESCENT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 25GM/W-PQ2/6
    SKU: 25107892
    $13.37
    Checking Pricing
         
    Initial Lumens:180
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:31107
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25GM/W-PQ2/6
    • Alternate Manufacturer Part No. 31107
    • Base Type Medium
    • Bulb Shape G16.5
    • Initial Lumens 180
    • Rated Life (Hour) 1500
    • Volts 120
    • Wattage 25
    • Packaging 30 Per Case
    • SAP Material Type ZSTD
    Product Overview:
    Clear 25W 120V decorative incandescent lamp with medium base, 1500 rated life hours and 180 initial lumens