GE Lighting 30/100-1PK 120V Incandescent 3-Way A21 Lamp, Initial Lumens 305/995/1300 | Graybar Store
GE Lighting - 120V Incandescent 3-Way A21 Lamp, Initial Lumens 305/995/1300 - 30/100-1PK
+ / - Hover over image to Zoom
Other Views

    120V Incandescent 3-Way A21 Lamp, Initial Lumens 305/995/1300

    Manufacturer: GE Lighting
    Manufacturer #: 30/100-1PK
    SKU: 25088703
    $2.55
    Checking Pricing
         
    Initial Lumens:305/995/1300
    Packaging:12 Per Case
    Rated Life (Hour):1200
    Wattage:30/70/100
    Alternate Manufacturer Part No.:97493
    Color:Soft White
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 30/100-1PK
    • Color Soft White
    • Alternate Manufacturer Part No. 97493
    • Base Type Medium Screw
    • Bulb Shape A21
    • Initial Lumens 305/995/1300
    Product Overview:
    Soft white 30/70/100W 120V A21 3-way incandescent with medium screw base, 305/995/1300 initial lumens and 1200 rated life hours.