GE Lighting 50/150-1PK 120V Incandescent 3-Way A21 Lamp | Graybar Store
GE Lighting - 120V Incandescent 3-Way A21 Lamp - 50/150-1PK
+ / - Hover over image to Zoom
Other Views

    120V Incandescent 3-Way A21 Lamp

    Manufacturer: GE Lighting
    Manufacturer #: 50/150-1PK
    SKU: 25086610
    $2.15
    Checking Pricing
         
    Initial Lumens:615/1540/2155
    Packaging:12 Per Case
    Rated Life (Hour):1200
    Wattage:50/100/150
    Alternate Manufacturer Part No.:97494
    Color:Soft White
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 50/150-1PK
    • Color Soft White
    • Alternate Manufacturer Part No. 97494
    • Base Type Medium Screw
    • Bulb Shape A21
    • Initial Lumens 615/1540/2155
    Product Overview:
    Soft white 50/100/150W 120V A21 3-way incandescent with medium screw base, 615/1540/2155 initial lumens and 1200 rated life hours.
    • Filament Type CC-8
    • Maximum Overall Length 5.25 Inch
    • Color Temperature 2800K