Kidde SM120X 120V Hardwire Smoke Alarm Relay Module | Graybar Store
Kidde - 120V Hardwire Smoke Alarm Relay Module - SM120X
+ / - Hover over image to Zoom
Other Views

    120V Hardwire Smoke Alarm Relay Module

    Manufacturer: Kidde
    Manufacturer #: SM120X
    SKU: 25230049
    $10.03
    Checking Pricing
         
    Additional Features:One set of Form C contacts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kidde
    • Manufacturer # SM120X
    • Additional Features One set of Form C contacts
    • Country of Origin CN - China
    Product Overview:
    For use with smoke alarm. Voltage rating 120VAC and 0.08 amp rating.