GE Lighting 40BC/H/CD2 120V Halogen 40W Decorative Lamp, Blunt Tip | Graybar Store
GE Lighting - 120V Halogen 40W Decorative Lamp, Blunt Tip - 40BC/H/CD2
+ / - Hover over image to Zoom
Other Views

    120V Halogen 40W Decorative Lamp, Blunt Tip

    Manufacturer: GE Lighting
    Manufacturer #: 40BC/H/CD2
    SKU: 25022338
    $20.82
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:485
    Rated Life (Hour):2250
    Wattage:40
    Additional Features:Blunt Tip
    Alternate Manufacturer Part No.:16765
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40BC/H/CD2
    • Additional Features Blunt Tip
    • Alternate Manufacturer Part No. 16765
    • Base Type Candelabra
    • Bulb Shape B10
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE halogen 40 watt blunt tip 2-pack.