GE Lighting 300PAR56/MFL-120 120V End Prong Lamp, Medium Flood | Graybar Store
GE Lighting - 120V End Prong Lamp, Medium Flood - 300PAR56/MFL-120
+ / - Hover over image to Zoom
Other Views

    120V End Prong Lamp, Medium Flood

    Manufacturer: GE Lighting
    Manufacturer #: 300PAR56/MFL-120
    SKU: 88111059
    $28.54
    Checking Pricing
         
    Initial Lumens:3840
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:300
    Alternate Manufacturer Part No.:20836
    Additional Features:Medium Flood
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 300PAR56/MFL-120
    • Additional Features Medium Flood
    • Alternate Manufacturer Part No. 20836
    • Base Type Mogul End Prong
    • Bulb Shape PAR56
    • Initial Lumens 3840
    Product Overview:
    GE PAR56 medium flood 120V 300W lamp with 2000 rated life hours.