GE Lighting FLE20HT3/2/SW/CD 120V ELEC SELF BLLSTD LMP | Graybar Store
GE Lighting - 120V ELEC SELF BLLSTD LMP - FLE20HT3/2/SW/CD
+ / - Hover over image to Zoom
Other Views

    120V ELEC SELF BLLSTD LMP

    Manufacturer: GE Lighting
    Manufacturer #: FLE20HT3/2/SW/CD
    SKU: 22083638
    $5.66
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):10000
    Initial Lumens:1300
    Color Temperature (Kelvin):2700
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE20HT3/2/SW/CD
    • Base Type Medium
    • Brand Spiral
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1300
    Product Overview:
    GE energy smart® spiral® CFL 20 watt T3 spiral 1-pack.