GE Lighting 25GC/W PQ2/6 120V Decorative Incandescent Lamp, Soft White | Graybar Store
GE Lighting - 120V Decorative Incandescent Lamp, Soft White - 25GC/W PQ2/6
+ / - Hover over image to Zoom
Other Views

    120V Decorative Incandescent Lamp, Soft White

    Manufacturer: GE Lighting
    Manufacturer #: 25GC/W PQ2/6
    SKU: 25051605
    $4.03
    Checking Pricing
         
    Initial Lumens:180
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:44412
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25GC/W PQ2/6
    • Alternate Manufacturer Part No. 44412
    • Base Type Candelabra
    • Bulb Shape G16.5
    • Initial Lumens 180
    Product Overview:
    GE soft white 25W G16.5 2-pack with candelabra base, 180 initial lumens and 1500 rated life hours.