GE Lighting 25GC/W 12PK 120V Decorative Incandescent Lamp, Soft White, 120 Per Case | Graybar Store
GE Lighting - 120V Decorative Incandescent Lamp, Soft White, 120 Per Case - 25GC/W 12PK
+ / - Hover over image to Zoom
Other Views

    120V Decorative Incandescent Lamp, Soft White, 120 Per Case

    Manufacturer: GE Lighting
    Manufacturer #: 25GC/W 12PK
    SKU: 88315919
    $1.80
    Checking Pricing
         
    Initial Lumens:180
    Packaging:120 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:39679
    Color:Soft White
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25GC/W 12PK
    • Color Soft White
    • Alternate Manufacturer Part No. 39679
    • Base Type Candelabra
    • Bulb Shape G16.5
    • Initial Lumens 180
    Product Overview:
    GE soft white 25W G16.5 2-pack with candelabra base, 180 initial lumens and 1500 rated life hours. 120 per case.