GE Lighting 15CAC CD2 6PK 120V CA8 Decorative Incandescent Lamp | Graybar Store
GE Lighting - 120V CA8 Decorative Incandescent Lamp - 15CAC CD2 6PK
+ / - Hover over image to Zoom
Other Views

    120V CA8 Decorative Incandescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: 15CAC CD2 6PK
    SKU: 99712104
    $3.49
    Checking Pricing
         
    Initial Lumens:115
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:15
    Alternate Manufacturer Part No.:48396
    Color Temperature (Kelvin):2500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15CAC CD2 6PK
    • Alternate Manufacturer Part No. 48396
    • Base Type Candelabra
    • Bulb Shape CA8
    • Color Temperature (Kelvin) 2500
    • Initial Lumens 115
    Product Overview:
    GE crystal clear 15 watt bent tip CA8 lamp with candelabra base, 115 initial lumens and 1500 rated life hours for decorative lighting applications.