Kidde - 120V AC/DC Wire-in Smoke Alarm Backup - 21006378
+ / - Hover over image to Zoom
Other Views

120V AC/DC Wire-in Smoke Alarm Backup

Manufacturer: Kidde
Manufacturer #: 21006378
SKU: 25230040
Checking Pricing
     
Additional Features:Strobe Light
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Kidde
  • Manufacturer # 21006378
  • Additional Features Strobe Light
Product Overview:
White pulled front tab smoke detector with 120V AC/DC and battery back-up.
  • Inonization sensing technology
  • front door batteray door with tamper resist feature
  • one button design
  • includes 9V battery backup