GE Lighting FLE16/2/R30/SWCD 120V 15W R30 CFL | Graybar Store
GE Lighting - 120V 15W R30 CFL - FLE16/2/R30/SWCD
+ / - Hover over image to Zoom
Other Views

    120V 15W R30 CFL

    Manufacturer: GE Lighting
    Manufacturer #: FLE16/2/R30/SWCD
    SKU: 22104232
    $11.22
    Checking Pricing
         
    Wattage:16
    Rated Life (Hour):10000
    Initial Lumens:750
    Color Temperature (Kelvin):2700
    Packaging:12 Per Case
    Alternate Manufacturer Part No.:20708
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE16/2/R30/SWCD
    • Alternate Manufacturer Part No. 20708
    • Base Type Medium
    • Bulb Shape R3 Glass Reflector
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE energy smart® CFL 15 watt R30 floodlight 1-pack.