Marley Electric & Heating 2514W 2500 Series Baseboard Heater, Navajo White Finish, 4 ft., 1000W | Graybar Store
Marley Electric & Heating - 2500 Series Baseboard Heater, Navajo White Finish, 4 ft., 1000W - 2514W
+ / - Hover over image to Zoom
Other Views

    2500 Series Baseboard Heater, Navajo White Finish, 4 ft., 1000W

    Manufacturer: Marley Electric & Heating
    Manufacturer #: 2514W
    SKU: 99845267
    $67.16
    Checking Pricing
         
    Length:4 ft.
    Watts:1000W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # 2514W
    • Finish Navajo White
    • Length 4 ft.
    • Series 2500
    • Watts 1000W
    • Country of Origin US - USA
    Product Overview:
    2500 series 4 foot long 1000 watt electric baseboard heater with Navajo White finish.
    • Watts at 120 volts
    • One phase only
    • Power supply can be connected at either end of baseboard
    • All knockouts are 7/8 inch diameter for 1/2 inch conduit
    • Built-in cable clamps for fast wiring
    • UL listed for installation on wall or level floor surface