Panduit UGCTC3S-X0 12.00 L x 0.85 in. W Ultra Cinch™ Black Hook and Loop Cable Ties With Grommet (10) | Graybar Store
Panduit - 12.00 L x 0.85 in. W Ultra Cinch™ Black Hook and Loop Cable Ties With Grommet (10) - UGCTC3S-X0
+ / - Hover over image to Zoom
Other Views

    12.00 L x 0.85 in. W Ultra Cinch™ Black Hook and Loop Cable Ties With Grommet (10)

    Manufacturer: Panduit
    Manufacturer #: UGCTC3S-X0
    SKU: 25060186
    $33.39
    Checking Pricing
         
    Length:12.00 in.
    Packaging:10
    Color:Black
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UGCTC3S-X0
    • Color Black
    • Bundle Diameter (Inches) 3.00
    • Length 12.00 in.
    Product Overview:
    Ultra Cinch™ 12.00 L x 0.85 in. W hook and loop cable ties with grommet. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 10.
    • Unique Material With Hooks and Loops on Same Side Allows User to Secure a Greater Range of Bundle Diameters, Including Smaller Bundles
    • Soft Premium Material is Safe to Use on High Performance Cabling, Protecting Against Over-Tensioning
    • Adjustable, Releasable and Re-Usable Hundreds of Times; Ideal For Applications Requiring Frequent Moves, Adds or Changes
    • Low Profile Contoured Cinch Ring Provides Extra Strength and Assures Reliable Installations That Resist Pullout When Bundling and Mounting Cables Within Cabinet Applications
    • Tapered Tip Facilitates Easy, Snag-Free Threading to Speed Installation
    • Use Flat Head Screws For Grommet Applications
    • A Full Range of Colors
    • Operating Temperature Range: 0 to 140 deg. F (-18 to 60 deg. C)
    • NOTE: Minimum 2 Inches Overlap Required to Achieve Loop Tensile Rating