Panduit HLSP3S-X12 12.00 L x 0.75 in. W HLSP Maroon Plenum Rated Perforated Strip Ties (10) | Graybar Store
Panduit - 12.00 L x 0.75 in. W HLSP Maroon Plenum Rated Perforated Strip Ties (10) - HLSP3S-X12
+ / - Hover over image to Zoom
Other Views

    12.00 L x 0.75 in. W HLSP Maroon Plenum Rated Perforated Strip Ties (10)

    Manufacturer: Panduit
    Manufacturer #: HLSP3S-X12
    SKU: 25060190
    $29.08
    Checking Pricing
         
    Length:12 in.
    Packaging:10
    Color:Maroon
    Bundle Diameter (Inches):3.20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLSP3S-X12
    • Color Maroon
    • Bundle Diameter (Inches) 3.20
    • Length 12 in.
    Product Overview:
    HLSP Series black 12.00 L x 0.75 in. W perforated strip ties. Tensile strength 50 lb. Max. bundle diameter 3.20 in. Package of 10.
    • Soft, Premium Material is Safe to Use on High Performance Network Cables Protecting Against Over-Tensioning
    • UL Listed For Use in Plenum or Air Handling Spaces (Such as Ceiling Voids and Underfloor Areas) Per NEC, Section 300-22 (C) and (D)
    • Material Flammability Rating: UL 94V-2
    • Adjustable, Releasable and Reusable Multiple Times; Ideal For Applications Requiring Frequent Moves, Adds or Changes
    • Operating Temperature Range: 0 to 122 deg. F (-18 to 50 deg. C)
    • NOTE: Minimum 2 Inch Overlap Required to Achieve Loop Tensile Rating