Panduit PLC3S-S10-C 12.00 L x 0.19 in. W Pan Ty® Natural Nylon Standard Clamp Ties With No. 10 (M5) Screw Hole (100) | Graybar Store
Panduit - 12.00 L x 0.19 in. W Pan Ty® Natural Nylon Standard Clamp Ties With No. 10 (M5) Screw Hole (100) - PLC3S-S10-C
+ / - Hover over image to Zoom
Other Views

    12.00 L x 0.19 in. W Pan Ty® Natural Nylon Standard Clamp Ties With No. 10 (M5) Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: PLC3S-S10-C
    SKU: 91007474
    $75.09
    Checking Pricing
         
    Packaging:100
    Color:Natural
    Bundle Diameter (Inches):3.00
    Length:12.00 in.
    Hole Size:No. 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLC3S-S10-C
    • Color Natural
    • Bundle Diameter (Inches) 3.00
    • Hole Size No. 10
    • Length 12.00 in.
    Product Overview:
    Pan Ty® natural nylon 12.00 L x 0.19 in. W plenum rated standard clamp ties with No. 10 screw hole. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 100.
    • For indoor use
    • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
    • Design allows for bundling before or after screwing clamp in place
    • One-piece construction for consistent performance and reliability
    • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
    • UL Listed for use in plenum or air handling spaces per NEC