Panduit P12-50-M 12.00 in. L Natural Nylon P Ty General Purpose Cable Ties With 50 lb. Tensile Strength (1000) | Graybar Store
Panduit - 12.00 in. L Natural Nylon P Ty General Purpose Cable Ties With 50 lb. Tensile Strength (1000) - P12-50-M
+ / - Hover over image to Zoom
Other Views

    12.00 in. L Natural Nylon P Ty General Purpose Cable Ties With 50 lb. Tensile Strength (1000)

    Manufacturer: Panduit
    Manufacturer #: P12-50-M
    SKU: 25398677
    $248.39
    Checking Pricing
         
    Length:12.00 in.
    Packaging:1000
    Color:Natural
    Tensile Strength (Pound):50 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P12-50-M
    • Color Natural
    • Length 12.00 in.
    • Materials Nylon
    • Tensile Strength (Pound) 50 lb.
    • Packaging 1000
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    P Ty natural nylon 12.00 in. L general purpose cable ties. Tensile strength 50 lb. Package of 1000.