Federal Signal 55-120-1 120 VAC Resonating Horn, Grey | Graybar Store
Federal Signal - 120 VAC Resonating Horn, Grey - 55-120-1
+ / - Hover over image to Zoom
Other Views

    120 VAC Resonating Horn, Grey

    Manufacturer: Federal Signal
    Manufacturer #: 55-120-1
    SKU: 88095746
    $784.42
    Checking Pricing
         
    Size (Inches):23.62 h x 8.5 w x 9.5 D
    Voltage Rating:120V
    Amperage:0.75
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 55-120-1
    • Color Grey
    • Amperage 0.75
    • Size (Inches) 23.62 h x 8.5 w x 9.5 D
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Electro-mechanical horn for indoor/outdoor use. 120 V