Edwards Signaling 338-N5 120 V AC, Aluminum Surface Mount Single-Stroke Chimes | Graybar Store
Edwards Signaling - 120 V AC, Aluminum Surface Mount Single-Stroke Chimes - 338-N5
+ / - Hover over image to Zoom
Other Views

    120 V AC, Aluminum Surface Mount Single-Stroke Chimes

    Manufacturer: Edwards Signaling
    Manufacturer #: 338-N5
    SKU: 88085894
    $219.71
    Checking Pricing
         
    Voltage Rating:120 V AC
    Amperage:0.100A
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 338-N5
    • Amperage 0.100A
    • Material Finish Aluminum
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Single stroke chime, 0.100 amp, 120 Volat AC aluminum with low current drain.