Protective Industrial Products 120-4700/XL Maximum Safety® Coal Miner's Glove | Graybar Store
Protective Industrial Products - Maximum Safety® Coal Miner's Glove - 120-4700/XL
+ / - Hover over image to Zoom
Other Views

    Maximum Safety® Coal Miner's Glove

    Manufacturer: Protective Industrial Products
    Manufacturer #: 120-4700/XL
    SKU: 25465485
    $20.29
    Checking Pricing
         
    Glove Material Type:Nylon Neoprene (Cuff); Rubber (Knuckles); Spandex Fabric (Back); Synthetic Leather (Palm/Fingers)
    Color:Black (Palm); Hi-Vis Orange (Back)
    Size:XL
    Glove Type:All Purpose Working
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 120-4700/XL
    • Color Black (Palm); Hi-Vis Orange (Back)
    • Size XL
    • Application Auto Repair; Construction; Demolition; Drilling; Iron/Steel Work; Manufacturing; Mining; Oil Field Labor
    • Glove Material Type Nylon Neoprene (Cuff); Rubber (Knuckles); Spandex Fabric (Back); Synthetic Leather (Palm/Fingers)
    • Glove Type All Purpose Working
    • SAP Material Type ZSTD
    • Country of Origin PK - Pakistan
    Product Overview:
    Maximum Safety® Miner's Miracle™ All Purpose Working, Size: XL, Black (Palm); Hi-Vis Orange (Back), Glove Material Type: Nylon Neoprene (Cuff); Rubber (Knuckles); Spandex Fabric (Back); Synthetic Leather (Palm/Fingers)