Brady - 120/277V Breaker Lockout Pouch - 99302
+ / - Hover over image to Zoom
Other Views

120/277V Breaker Lockout Pouch

Manufacturer: Brady
Manufacturer #: 99302
SKU: 25242137
Checking Pricing
     
Packaging:1 Kit
Color:Black on Red
Dimensions:4.75 in H x 7.5 in W x 2 in D
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 99302
  • Color Black on Red
  • Dimensions 4.75 in H x 7.5 in W x 2 in D
  • Safety Factor OSHA 1910.147
  • Packaging 1 Kit
Product Overview:
Red, 120/277V Breaker Lockout Pouch, Includes 2 Safety Padlocks and 2 Tags.
Components include: 2-120V Snap-On Breaker Lockouts (65387), 2-120/277V Clamp-On Breaker Lockouts (65396), 2-Universal Multi-Pole Breaker Lockouts (66321), 2-Cleats for 120/277V Clamp-On Lockout (65404), 1-Lockout Belt Pouch (51172), 2-Brady Safety Padlocks (99552) and 2-Lockout Tags (65520)..