Leviton 51120-1 120/240V, AC Single Phase Surge Protector | Graybar Store
Leviton - 120/240V, AC Single Phase Surge Protector - 51120-1
+ / - Hover over image to Zoom
Other Views

    120/240V, AC Single Phase Surge Protector

    Manufacturer: Leviton
    Manufacturer #: 51120-1
    SKU: 88311271
    $338.55
    Checking Pricing
         
    Voltage (Volts):120/240 V AC
    Max. Surge Current:950 Joules
    Depth:4.06
    Width (Inches):7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 51120-1
    • Voltage (Volts) 120/240 V AC
    • Depth 4.06
    • Max. Surge Current 950 Joules
    • Width (Inches) 7
    • Country of Origin MX - Mexico
    Product Overview:
    Hardwired type 2 SPD ,120/240V single phase panel mount surge protective device. NEMA 1 Enclosure.
    • Size- 6 Inch Length x 6 Inch Width x 4 Inch Depth
    • Unlimited main breaker panel current
    • Response time instantaneous
    • Can be surfaced-mounted or flush-mounted in-wall in a 6 Inch x 6 Inch x 4 Inch cutout
    • 4-mode protection