Pentair Hoffman A20N126 Small Enclosure, Type 1, Hinged Cover, 12 x 20 x 6 | Graybar Store
Pentair Hoffman - Small Enclosure, Type 1, Hinged Cover, 12 x 20 x 6 - A20N126
+ / - Hover over image to Zoom
Other Views

    Small Enclosure, Type 1, Hinged Cover, 12 x 20 x 6

    Manufacturer: Pentair Hoffman
    Manufacturer #: A20N126
    SKU: 88131466
    $151.34
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):12 in.
    Width (Inches):20 in.
    Material:16 Gauge Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A20N126
    • Depth (Inches) 6 in.
    • Height (Inches) 12 in.
    • NEMA Ratings NEMA 1
    • Width (Inches) 20 in.
    • Material 16 Gauge Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Small enclosure 20 W x 12 H x 6 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver.
    Enclosure:
    • Flush slotted latch operated with a screwdriver
    • Butt hinges
    • Mounting holes on back of enclosure
    • 16 Gauge Steel
    • ANSI 61 grey polyester powder paint finish inside and out
    • NEMA Type 1