Pentair Hoffman ATC12R145 12 x 14 x 5 Single Door NEMA 3R T3-Box Telephone Cabinet | Graybar Store
Pentair Hoffman - 12 x 14 x 5 Single Door NEMA 3R T3-Box Telephone Cabinet - ATC12R145
+ / - Hover over image to Zoom
Other Views

    12 x 14 x 5 Single Door NEMA 3R T3-Box Telephone Cabinet

    Manufacturer: Pentair Hoffman
    Manufacturer #: ATC12R145
    SKU: 25019230
    $211.35
    Checking Pricing
         
    Depth (Inches):5.0 in.
    Height (Inches):12 in.
    Width (Inches):14 in.
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ATC12R145
    • Depth (Inches) 5.0 in.
    • Height (Inches) 12 in.
    • NEMA Ratings NEMA 3R
    • Width (Inches) 14 in.
    • Material Galvanized Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Single Door T3-box telephone cabinet is 12 H x 14 W x 5 inch D. NEMA 3R telephone cabinet has (5) bottom concentric knockouts: (2) 1 - 1-1/4 inch, (2) 1/2 - 3/4 inch and (1) 3/4 - 1 inch. Actual dimensions 13 H x 16 W x 7 inch D.
    NEMA 3R T3-Box Telephone Cabinet:
    • Lift-off hinges
    • 4-Position grounding bar 14 to 2/0 AWG
    • Tamper-resistant quarter turn latch
    • 7mm square drive
    • Padlock hasp
    • Standard knockouts
    • Galvanized Steel
    • 3/4 Inch thick plywood panel
    • ANSI 61 grey polyester paint inside and outside

    For use with the following telephone applications

    • Telephone terminations
    • Telecommunications circuit accessories
    • Cross-connect terminal block assemblies
    • Maintenance terminal modules
    • Cable-splice enclosures
    • Network interface devices
    • Wire-guide assemblies
    • Telephone protectors