Thomas and Betts NH12126 Carlon® Circuit Safe® NEMA Enclosure, Hidden Hinged Opaque Cover, 12 x 12 x 7 in. | Graybar Store
Thomas and Betts - Carlon® Circuit Safe® NEMA Enclosure, Hidden Hinged Opaque Cover, 12 x 12 x 7 in. - NH12126
+ / - Hover over image to Zoom
Other Views

    Carlon® Circuit Safe® NEMA Enclosure, Hidden Hinged Opaque Cover, 12 x 12 x 7 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: NH12126
    SKU: 95007843
    $166.36
    Checking Pricing
         
    Height (Inches):12 in.
    Width (Inches):12 in.
    Depth (Inches):7 in.
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NH12126
    • Depth (Inches) 7 in.
    • Height (Inches) 12 in.
    • NEMA Ratings NEMA 1/2/3/3S/3X/3SX/4/4X/12
    • Width (Inches) 12 in.
    • Material Polycarbonate
    • Country of Origin US - USA
    Product Overview:
    Circuit Safe Polycarbonate NEMA Enclosure Assembly with hidden-hinge opaque cover, 12 in. x 12 in. x 7 in.