Pentair Hoffman A1212CHNF 12 x 12 x 6 Type 4 Junction Box Hinged Cover | Graybar Store
Pentair Hoffman - 12 x 12 x 6 Type 4 Junction Box Hinged Cover - A1212CHNF
+ / - Hover over image to Zoom
Other Views

    12 x 12 x 6 Type 4 Junction Box Hinged Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1212CHNF
    SKU: 88131256
    $177.71
    Checking Pricing
         
    Height (Inches):12 in.
    Depth (Inches):6 in.
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1212CHNF
    • Mounting Style Wall Mount
    • Depth (Inches) 6 in.
    • Height (Inches) 12 in.
    • Hinge Type Continuous
    • Latch Stainless Steel Clamps on Three Sides
    • NEMA Ratings NEMA 4
    • Width (Inches) 12 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Junction box is 12 W x 12 H x 6 inch D. Type 4 continuous hinge junction box has clamps.
    Junction box enclosures are 14 gauge steel and painted with ANSI 61 grey polyester paint inside and out.