Pentair Hoffman A1212SC 12 x 12 x 6 Type 12 Screw Cover Junction Box | Graybar Store
Pentair Hoffman - 12 x 12 x 6 Type 12 Screw Cover Junction Box - A1212SC
+ / - Hover over image to Zoom
Other Views

    12 x 12 x 6 Type 12 Screw Cover Junction Box

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1212SC
    SKU: 88131258
    $148.64
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):12 in.
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1212SC
    • Cover Mounting Screw
    • Depth (Inches) 6 in.
    • Height (Inches) 12 in.
    • NEMA Ratings NEMA 12
    • Width (Inches) 12 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Junction box is 12 W x 12 H x 6 inch D. Type 12 enclosure has screw cover.