B-Line (Eaton) 12126-12CHC Type 12/13 JIC Panel Enclosure, Continuous Hinge, 12 x 12 x 6 in. | Graybar Store
B-Line (Eaton) - Type 12/13 JIC Panel Enclosure, Continuous Hinge, 12 x 12 x 6 in. - 12126-12CHC
+ / - Hover over image to Zoom
Other Views

    Type 12/13 JIC Panel Enclosure, Continuous Hinge, 12 x 12 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 12126-12CHC
    SKU: 92047843
    $231.60
    Checking Pricing
         
    Height (Inches):12 in.
    Depth (Inches):6 in.
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 12126-12CHC
    • Depth (Inches) 6 in.
    • Height (Inches) 12 in.
    • NEMA Ratings NEMA 12/13
    Product Overview:
    Type 12 JIC enclosure is 12 W x 12 H x 6 inch D. Enclosure has continuous hinge cover.
    Enclosures have an ANSI grey polyester powder finish.