Thomas and Betts NI12126 12 x 12 x 6 Carlon® Circuit Safe® NEMA Enclosure with Clear Cover | Graybar Store
Thomas and Betts - 12 x 12 x 6 Carlon® Circuit Safe® NEMA Enclosure with Clear Cover - NI12126
+ / - Hover over image to Zoom
Other Views

    12 x 12 x 6 Carlon® Circuit Safe® NEMA Enclosure with Clear Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: NI12126
    SKU: 97146201
    $329.21
    Checking Pricing
         
    Height (Inches):12 in.
    Width (Inches):12 in.
    Depth (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NI12126
    • Depth (Inches) 6
    • Height (Inches) 12 in.
    • NEMA Ratings 1/2/3/3S/3X/3SX/4/4X/12
    • Width (Inches) 12 in.
    Product Overview:
    Circuit Safe polycarbonate NEMA enclosure assembly with hidden-hinge clear cover, 12 in. x 12 in. x 7 in.