Pentair Hoffman AHE12X12X4 12 x 12 x 4 Type 1 Hinged-Cover Enclosure | Graybar Store
Pentair Hoffman - 12 x 12 x 4 Type 1 Hinged-Cover Enclosure - AHE12X12X4
+ / - Hover over image to Zoom
Other Views

    12 x 12 x 4 Type 1 Hinged-Cover Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: AHE12X12X4
    SKU: 88132354
    $34.11
    Checking Pricing
         
    Depth (Inches):4 in.
    Height (Inches):12 in.
    Width (Inches):12 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AHE12X12X4
    • Cover Mounting Hinged
    • Depth (Inches) 4 in.
    • Height (Inches) 12 in.
    • NEMA Ratings NEMA 1
    • Width (Inches) 12 in.
    • With Knockouts With Knockouts
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Wall-mount enclosure is 12 W x 12 H x 4 inch D. Type 1 has a hinged cover.