Armorcast A6001423X12 NG Enclosure Base, Polymer Concrete, No Gasket, 12 x 12 x 12 in. | Graybar Store
     
Armorcast - Enclosure Base, Polymer Concrete, No Gasket, 12 x 12 x 12 in. - A6001423X12 NG
+ / - Hover over image to Zoom
Other Views

    Enclosure Base, Polymer Concrete, No Gasket, 12 x 12 x 12 in.

    Manufacturer: Armorcast
    Manufacturer #: A6001423X12 NG
    SKU: 25396821
    $99.11
    Checking Pricing
         
    Depth (Inches):12 in.
    Nominal Opening Dimensions (Inches):12 x 12 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001423X12 NG
    • Type Enclosure Base
    • Additional Features Box Only
    • Depth (Inches) 12 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 12 x 12 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polymer concrete box with no gasket is 12 W x 12 L x 12 inch D. Box has 10K/20K load rating and is ANSI tier 22.