Pentair Hoffman A12N12P 12 x 12 Type 1 Enclosure and Small Type 3R Enclosure Painted Steel Panel | Graybar Store
Pentair Hoffman - 12 x 12 Type 1 Enclosure and Small Type 3R Enclosure Painted Steel Panel - A12N12P
+ / - Hover over image to Zoom
Other Views

    12 x 12 Type 1 Enclosure and Small Type 3R Enclosure Painted Steel Panel

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12N12P
    SKU: 88131278
    $15.35
    Checking Pricing
         
    Height (Inches):10.25 in.
    Use With:Type 1 Enclosures and Small Type 3R Enclosures
    Width (Inches):10.25 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12N12P
    • Color White
    • Height (Inches) 10.25 in.
    • Width (Inches) 10.25 in.
    • Use With Type 1 Enclosures and Small Type 3R Enclosures
    Product Overview:
    White steel panel is 10.25 W x 10.25 inch H. Panel is for Type 1 and Type 3R enclosure