Pentair Hoffman AFK1212 12 x 12 Steel Floor Stand Kit | Graybar Store
Pentair Hoffman - 12 x 12 Steel Floor Stand Kit - AFK1212
+ / - Hover over image to Zoom
Other Views

    12 x 12 Steel Floor Stand Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFK1212
    SKU: 88132320
    $326.14
    Checking Pricing
         
    Height (Inches):12 in.
    Width (Inches):12.06 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFK1212
    • Type Floor Stand Kit
    • Height (Inches) 12 in.
    • Width (Inches) 12.06 in.
    • Material Steel
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 14.5 W x 12 H x 8 inch D. Type 4X enclosure has a solid cover with screws.
    Type 4X Enclosure:
    • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
    • Fiberglass material is easily punched, drilled, filed or sawed
    • Seamless foam-in-place gasket assures water-tight and dust tight seal
    • Threaded internal bosses provided for mounting optional panels and terminal block kits
    • Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated Type 316 stainless steel cover screws.
    • Sealing washers are furnished with enclosure
    • Light grey color inside and out