Pentair Hoffman A12N12PP Panel, Perforated, Steel, Small Type 1 and Small Type 3 Enclosure, 10.25 x 10.25 in. | Graybar Store
Pentair Hoffman - Panel, Perforated, Steel, Small Type 1 and Small Type 3 Enclosure, 10.25 x 10.25 in. - A12N12PP
+ / - Hover over image to Zoom
Other Views

    Panel, Perforated, Steel, Small Type 1 and Small Type 3 Enclosure, 10.25 x 10.25 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12N12PP
    SKU: 22000344
    $15.92
    Checking Pricing
         
    Height (Inches):10.25 in.
    Use With:Lightweight Control Components
    Width (Inches):10.25 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12N12PP
    • Color Grey
    • Type Perforated Panels
    • Height (Inches) 10.25 in.
    • NEMA Ratings 1; 3R
    • Width (Inches) 10.25 in.
    • Use With Lightweight Control Components
    Product Overview:
    Grey perforated panel is 10.25 H x 10.25 inch W.