Pentair Hoffman C12C12 12 x 12 Sloped Consolet Cover | Graybar Store
Pentair Hoffman - 12 x 12 Sloped Consolet Cover - C12C12
+ / - Hover over image to Zoom
Other Views

    12 x 12 Sloped Consolet Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: C12C12
    SKU: 88132624
    $210.14
    Checking Pricing
         
    Depth (Inches):9.09 in.
    Height (Inches):12 in.
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # C12C12
    • Type Consolet Cover
    • Depth (Inches) 9.09 in.
    • Height (Inches) 12 in.
    • NEMA Ratings NEMA 12/13
    • Width (Inches) 12 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wall-mount enclosure is 42 W x 36 H x 10 inch D. Type 4X enclosure has additional quarter-turn latches.
    Concept™ Type 4X Wall-Mount Enclosures with Additional Quarter-Turn Latch:
    • 14 Gauge 304 Stainless Steel
    • Door and body has smooth #4 brushed finish
    • Seams continuously welded and ground smooth
    • Minimum-width body flange provides maximum body opening
    • Corner formed doors
    • External formed 90-degree body flange
    • Stainless steel quarter-turn with latches with flush slotted insert provided on three sides of enclosure door
    • Integral door alignment device to properly align door and gasket to body offset
    • Mounting holes in back of body for direct mounting
    • Stainless steel hidden hinges
    • Doors are interchangeable and easily removed by pulling clip-style hinge pins
    • Seamless foam-in-place gasket
    • Self-grounding latch system with double seal
    • Bonding provision on door
    • Grounding stud on body