Pentair Hoffman A12P12 Panel, Enclosure, Painted Steel, 12 H x 12 in. W | Graybar Store
Pentair Hoffman - Panel, Enclosure, Painted Steel, 12 H x 12 in. W - A12P12
+ / - Hover over image to Zoom
Other Views

    Panel, Enclosure, Painted Steel, 12 H x 12 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12P12
    SKU: 88131284
    $17.77
    Checking Pricing
         
    Height (Inches):12 in.
    Use With:Junction Boxes
    Width (Inches):12 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12P12
    • Color White
    • Type Enclosure
    • Height (Inches) 12 in.
    • NEMA Ratings 4; 12; 13; 3R; 4X
    • Width (Inches) 12 in.
    • Use With Junction Boxes
    Product Overview:
    White steel enclosure panel is 12 H x 12 in. W
    Actual dimensions 10.75 H x 10.88 in. W