Pentair Hoffman AFDF1212P 12 x 12 Flush-Mount Door Frame with Continuous Hinge | Graybar Store
Pentair Hoffman - 12 x 12 Flush-Mount Door Frame with Continuous Hinge - AFDF1212P
+ / - Hover over image to Zoom
Other Views

    12 x 12 Flush-Mount Door Frame with Continuous Hinge

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFDF1212P
    SKU: 93149318
    $81.55
    Checking Pricing
         
    Height (Inches):0.75 in.
    Width (Inches):17.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFDF1212P
    • Type Flush-Mounted Door Frame
    • Height (Inches) 0.75 in.
    • Width (Inches) 17.25 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Large enclosure is 45.5 W x 31.75 H x 9.75 inch D. Type 1 large continuous hinge enclosure has slotted flush latch.