Hubbell Power Systems PC1212CA0009 12 X 12 Blank Quazite® PC Style Polymer Concrete Cover | Graybar Store
Hubbell Power Systems - 12 X 12 Blank Quazite® PC Style Polymer Concrete Cover - PC1212CA0009
+ / - Hover over image to Zoom
Other Views

    12 X 12 Blank Quazite® PC Style Polymer Concrete Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1212CA0009
    SKU: 90056603
    $75.39
    Checking Pricing
         
    Depth (Inches):3/4 in.
    Logo:Blank
    Nominal Opening Dimensions (Inches):12 x 12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1212CA0009
    • Logo Blank
    • Brand Quazite
    • Depth (Inches) 3/4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 12 x 12 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover is 12 W x 12 L x 3/4 inch thick. PC style underground enclosure cover has 2 bolts.
    Covers are tier 8 with a 8,000 design load and a 12,000 test load.