Pentair Hoffman - Commercial Enclosure, Type 12, Continuous Hinge,  External Screw Clamps, 12 H x 10 W x 8 in. D - A12108CH
+ / - Hover over image to Zoom
Other Views

Commercial Enclosure, Type 12, Continuous Hinge, External Screw Clamps, 12 H x 10 W x 8 in. D

Manufacturer: Pentair Hoffman
Manufacturer #: A12108CH
SKU: 88131242
Checking Pricing
     
Height (Inches):12
Depth (Inches):8
Width (Inches):10
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A12108CH
  • Depth (Inches) 8
  • Height (Inches) 12
  • Hinge Type Continuous
  • Latch External Screw Clamps
  • NEMA Ratings 12
  • Width (Inches) 10
Product Overview:
Junction box is 10 W x 12 H x 8 inch D. Type 12 continuous hinge junction box has clamps.
Junction box enclosures are 14 gauge steel and painted with ANSI 61 grey polyester paint inside and out.