Pentair Hoffman A12106CHQRFG 12 x 10 x 6 Type 4X Fiberglass Continuous Hinge Enclosure With Quick Release Solid Cover | Graybar Store
Pentair Hoffman - 12 x 10 x 6 Type 4X Fiberglass Continuous Hinge Enclosure With Quick Release Solid Cover - A12106CHQRFG
+ / - Hover over image to Zoom
Other Views

    12 x 10 x 6 Type 4X Fiberglass Continuous Hinge Enclosure With Quick Release Solid Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12106CHQRFG
    SKU: 90084689
    $144.46
    Checking Pricing
         
    Material:Fiberglass
    Height (Inches):12 in.
    Width (Inches):10 in.
    Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12106CHQRFG
    • Depth (Inches) 6 in.
    • Height (Inches) 12 in.
    • NEMA Ratings NEMA 4X
    • Width (Inches) 10 in.
    • Material Fiberglass
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 12 H x 10 W x 6 inch D. Type 4X fiberglass enclosure has continuous hinge with a quick release solid cover.
    Enclosure is light grey inside and out and fiberglass.