Thomas and Betts CJ12106 12 x 10 x 6 Circuit Safe® JIC Enclosure | Graybar Store
Thomas and Betts - 12 x 10 x 6 Circuit Safe® JIC Enclosure - CJ12106
+ / - Hover over image to Zoom
Other Views

    12 x 10 x 6 Circuit Safe® JIC Enclosure

    Manufacturer: Thomas and Betts
    Manufacturer #: CJ12106
    SKU: 88054447
    $217.20
    Checking Pricing
         
    Height (Inches):12.5 in.
    Width (Inches):10.5 in.
    Depth (Inches):7.69 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CJ12106
    • Depth (Inches) 7.69 in.
    • Height (Inches) 12.5 in.
    • NEMA Ratings NEMA 1/3/3S/3X/3SX/4/4X
    • Width (Inches) 10.5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    JIC enclosure with hinge panel is 12.5 H x 10.5 W x 7.69 inch D.