Hoffman Enclosures - 12 x 10 x 6 Aluminum Type 12 Wall-Mount Enclosure Continuous Hinge with Clamps - A12106CHAL
+ / - Hover over image to Zoom
Other Views

12 x 10 x 6 Aluminum Type 12 Wall-Mount Enclosure Continuous Hinge with Clamps

Manufacturer: Hoffman Enclosures
Manufacturer #: A12106CHAL
SKU: 88131237
Checking Pricing
     
Depth (Inches):6
Height (Inches):12
Width (Inches):10
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hoffman Enclosures
  • Manufacturer # A12106CHAL
  • Depth (Inches) 6
  • Height (Inches) 12
  • NEMA Ratings 12/13
  • Width (Inches) 10
Product Overview:
Enclosure is 10 W x 12 H x 6 inch D. Type 12 continuous hinge junction box has clamps.