Pentair Hoffman A1210CHQR 12 x 10 x 5 Type 12 Continuous Hinge Enclosure with Quick-Release Latch | Graybar Store
Pentair Hoffman - 12 x 10 x 5 Type 12 Continuous Hinge Enclosure with Quick-Release Latch - A1210CHQR
+ / - Hover over image to Zoom
Other Views

    12 x 10 x 5 Type 12 Continuous Hinge Enclosure with Quick-Release Latch

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1210CHQR
    SKU: 88131246
    $155.54
    Checking Pricing
         
    Depth (Inches):5.0 in.
    Height (Inches):12 in.
    Width (Inches):10 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1210CHQR
    • Depth (Inches) 5.0 in.
    • Height (Inches) 12 in.
    • NEMA Ratings NEMA 12/13
    • Width (Inches) 10 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure is 10 W x 12 H x 5 inch D. Type 12 continuous hinge enclosure has quick-release latch.