Pentair Hoffman AFK1210 12 x 10 Steel Floor Stand Kit | Graybar Store
Pentair Hoffman - 12 x 10 Steel Floor Stand Kit - AFK1210
+ / - Hover over image to Zoom
Other Views

    12 x 10 Steel Floor Stand Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFK1210
    SKU: 88132319
    $304.81
    Checking Pricing
         
    Height (Inches):12 in.
    Width (Inches):10.06 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFK1210
    • Type Floor Stand Kit
    • Height (Inches) 12 in.
    • Width (Inches) 10.06 in.
    • Material Steel
    Product Overview:
    Enclosure is 17.5 W x 16.25 H x 10 inch D. Type 4X enclosure has a window and removable snap-hinge cover.